
Control Transformer, 250 VA, 120V AC, 600 V 120 V; 575 V 115 V; 550 V 110 V
Mfr # 9070T250D5
Zoro # G714802973
product price:Â $366.24
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
600 V 120 V; 575 V 115 V; 550 V 110 V
Output Voltage
120V AC
Power Rating
250 VA
Phase
Single
Winding Material
copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9070T250D5
Zoro #
G714802973
UPC #
785901301110
Country of Origin
United States
Dimensions
Overall Height
3.2 in
Overall Width
3.75 in
Overall Depth
5.3 in
Manufacturers Warranty Length
18 mo
Details
Item
Control Transformer
Input Voltage - Transformer
600 V 120 V; 575 V 115 V; 550 V 110 V
Output Voltage
120V AC
Power Rating
250 VA
Phase
Single
Winding Material
copper
Temperature Rise
80 Degrees C
Includes
Triple Rated Voltage600 - 120575 - 115550 - 110
Standards
CSA File LR37055 Guide 184-N-90, RoHS, UL Listed File E61239
Protective Device
None
Input Voltage
600V AC
Enclosure Style
Finger-Safe Open
Frequency
50/60 Hz
Description
Control Transformer, Protective Device None
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.