Zoro Homepage

Control Transformer, 600V AC, Single Phase

  • Mfr # 9070T50D37

  • Zoro # G114803006


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V AC, 240V AC
Power Rating
50 VA
Phase
Single
Overall Height
2.58 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9070T50D37
Zoro #
G114803006
UPC #
785901688969
Country of Origin
Mexico

Dimensions

Overall Height
2.58 in
Overall Width
3 in
Overall Depth
3.09 in
Manufacturers Warranty Length
10 yr

Details

Item
Control Transformer
Output Voltage
120V AC, 240V AC
Power Rating
50 VA
Phase
Single
Includes
Triple Rated Voltage600 - 120/240575 - 115/230550 - 110/220
Standards
CSA, RoHS, UL Listed
Protective Device
None
Frequency
50/60 Hz
Temperature Rise
55 Degrees C
Input Voltage
600V AC
Enclosure Style
Finger-Safe Open

Description

Control Transformer, Protective Device None

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.