
Control Transformer, 600V AC, Single Phase
Mfr # 9070TF500D5
Zoro # G714803017
product price: $630.31
/ea
Free Shipping & Returns
Key Features
Output Voltage
120V AC
Power Rating
500 VA
Phase
Single
Hz - Electrical
50/60Hz
Winding Material
copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9070TF500D5
Zoro #
G714803017
UPC #
785901039266
Country of Origin
Mexico
Dimensions
Overall Height
5.1 in
Overall Width
4.5 in
Overall Depth
5.46 in
Manufacturers Warranty Length
18 mo
For Fuse Diameter
7/16 in
For Fuse Length
1 1/2 in
Details
Item
Control Transformer
Output Voltage
120V AC
Power Rating
500 VA
Phase
Single
Hz - Electrical
50/60Hz
Winding Material
copper
Includes
Triple Rated Voltage600 - 120575 - 115550 - 110
Standards
CE, CSA File LR37055 Guide 184-N-90, RoHS, UL Listed File E61239
Protective Device
Primary and Secondary Fuse
Temperature Rise
115 Degrees C
For Fuse Class
CC
Input Voltage
600V AC
Frequency
50/60 Hz
Enclosure Style
Finger-Safe Open
Description
Control Transformer, Protective Device Primary and Secondary Fuse
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.