Logic Controller, 11 Inputs, 11 Outputs

  • Mfr # TM171OF22R

  • Zoro # G3462637


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Output Type
(5) Analog, (6) Digital
Number of Outputs
11
Number of Inputs
11
Width
5.51 in
Clock
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM171OF22R
Zoro #
G3462637
UPC #
606480752803
Country of Origin
Italy

Dimensions

Width
5.51 in
Depth
2.43 in
Overall Height
4.33 in
Height
4.33 in
Overall Width
5.51 in
Overall Depth
2.43 in

Details

Item
PLC
Output Type
(5) Analog, (6) Digital
Number of Outputs
11
Number of Inputs
11
Clock
Yes
Input Voltage
12 to 24V AC/DC
Amps
2 A
Timers
Programmable
Description/Special Features
contacts usage Volt-free contacts, Discount Schedule PC12, Modicon M171 Optimized Flush mounting 22 I/Os, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10¿90 % non-condensing
Port Type
LAN Expansion Bus
Standards
CE, CSA, CURUS, EAC, EN/IEC 60730
Display
No Display
Product Type
Programmable Logic Controller
Product Or Component Type
controller
Discrete Output Number
1 open collector || 3 relay outputs SPST with same common || 2 relay outputs SPST with independent common
Ip Degree Of Protection
IP20
Number Of Port
1 LAN expansion bus
Ambient Air Temperature For Operation
-10-55 °C UL 60730-1
Mounting Support
DIN rail
Display Type
No Display
Analogue Input Number
2 configurable || 3 analog input NTC
Number of Inputs/Outputs
22
Ambient Air Temperature For Storage
-40-85 °C
Power Consumption In W
18 W 24 to 48 V AC/DC
Discrete Input Logic
sink or source (positive/negative)
Overvoltage Category
II
Analogue Output Number
3 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA
Product Certifications
CE || cURus || CSA || EAC
[Us] Rated Supply Voltage
12 to 24 V +/- 20 % AC/DC || 24 V +/- 20 % DC
Upgradeability
Upgradeable through digital modules and upgraded components
Discrete Input Number
6
Realtime Clock
built-in -10-55 °C
Input/Output Number
5 analog output || 6 digital input || 5 analog input || 6 digital output
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || NTC temperature probe - 50 to 100 °C 0.1 °C || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V
Local Signalling
for programmable 1 LED (red) || for programmable 1 LED (yellow) || for programmable 1 LED (green)
Relative Humidity
10-90 % non-condensing
Discrete Output Current
2 A relay
Product Specific Application
HVAC and pumping solution
Contacts Usage
volt-free contacts
Pollution Degree
2
Sensor Power Supply
12-12 V DC 85 mA || 5-5 V DC 20 mA
Output Circuit Voltage - Maximum
10 V
Clock Included
Clock Included
Output Circuit Current - Maximum
2 A
Input Circuit Voltage - Maximum
10 V
Input Circuit Current - Minimum
4 mA
Input Circuit Current - Maximum
20 mA
Series
M171
DC Voltage Rating
12-24V DC
Input Type
(5) Analog, (6) Digital
Input Circuit Voltage - Minimum
0 V
AC Voltage Rating
12 to 24V AC
Mounting Style
DIN Rail and Surface
Output Circuit Voltage - Minimum
0 V
Current
2 A

Description

PLC, Input Voltage 12 to 24V AC/DC, Output Type (5) Analog, (6) Digital, 2 A Amps, Number of Inputs 11, Number of Outputs 11, Timers Programmable, Yes Clock, No Display Display, Port Type LAN Expansion Bus, contacts usage Volt-free contacts, Discount Schedule PC12, Modicon M171 Optimized Flush mounting 22 I/Os, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10¿90 Percent non-condensing, Depth 2.43 in, Height 4.33 in, Width 5.51 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.