- Home
- /
- Electrical Supplies
- /
- Industrial Electrical Controls & Automation
- /
- Programmable Logic Controls (PLC)
- /
- Programmable Logic Controllers
- /
- Controller, 24VDC/240VAC, Relay, Compact
Controller, 24VDC/240VAC, Relay, Compact
Mfr # TM221C16R
Zoro # G9372124
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Output Type
(7) Relay
Number of Outputs
7
Number of Inputs
9
Features
Ethernet Port, Run/Stop Switch and Cartridge Extension, Serial Line Ports
Depth
5.47 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
TM221C16R
Zoro #
G9372124
UPC #
785901780632
Country of Origin
Taiwan, Province of China
Dimensions
Depth
5.47 in
Width
5.51 in
Height
4.17 in
Maximum Size Of Object Areas
512 %KW constant words || 512 %M memory bits || 255 %C counters || 8000 %MW memory words || 255 %TM timers
Overall Width
3.74 in
Overall Depth
2.76 in
Overall Height
3.54 in
Details
Item
PLC
Output Type
(7) Relay
Number of Outputs
7
Number of Inputs
9
Features
Ethernet Port, Run/Stop Switch and Cartridge Extension, Serial Line Ports
Input Voltage
24V DC/240V AC
Clock
No
Amps
2 A
Display
7 Segment LED
Response Time
35 µs turn-off, I2 to I5 input || 10 ms turn-on output || 10 ms turn-off output || 5 µs turn-on, I0, I1, I6, I7 fast input || 35 µs turn-on, other terminals input || 5 µs turn-off, I0, I1, I6, I7 fast input || 100 µs turn-off, other terminals input
Standards
EN/IEC 60664-1 || EN/IEC 61131-2 || EN/IEC 61010-2-201
Product Type
Programmable Logic Controller
Electrical Connection
removable screw terminal block for inputs || removable screw terminal block for outputs || terminal block, 3 for connecting the 24 V DC power supply || connector, 4 for analogue inputs || mini B USB 2.0 connector for a programming terminal
Pollution Degree
<= 2
Data Storage Equipment
2 GB SD card optional)
Input Impedance
3.4 kOhm discrete input || 100 kOhm analog input || 4.9 kOhm fast input
Memory capacity
256 kB user application and data RAM 10000 instructions || 256 kB internal variables RAM
Ambient Air Temperature For Storage
-25-70 °C
Ambient Air Temperature For Operation
-10-55 °C horizontal installation) || -10-35 °C vertical installation)
Insulation
between input and internal logic 500 V AC || non-insulated between analogue input and internal logic || non-insulated between analogue inputs || between supply and ground 1500 V AC || between sensor power supply and ground 500 V AC || between input and ground 500 V AC || between output and ground 1500 V AC || between supply and internal logic 2300 V AC || between sensor power supply and internal logic 500 V AC || between output and internal logic 2300 V AC || between Ethernet terminal and internal logic 500 V AC || between supply and sensor power supply 2300 V AC
Discrete Input Logic
sink or source (positive/negative)
Surge Withstand
2 kV power lines (AC) common mode EN/IEC 61000-4-5 || 2 kV relay output common mode EN/IEC 61000-4-5 || 1 kV I/O common mode EN/IEC 61000-4-5 || 1 kV shielded cable common mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) differential mode EN/IEC 61000-4-5 || 1 kV power lines (AC) differential mode EN/IEC 61000-4-5 || 1 kV relay output differential mode EN/IEC 61000-4-5 || 0.5 kV power lines (DC) common mode EN/IEC 61000-4-5
Discrete Input Voltage Type
DC
Electromagnetic Emission
conducted emissions 79 dBμV/m QP/66 dBμV/m AV power lines (AC))0.15-0.5 MHz EN/IEC 55011 || conducted emissions 73 dBμV/m QP/60 dBμV/m AV power lines (AC))0.5-300 MHz EN/IEC 55011 || conducted emissions 120 to 69 dBµV/m QP power lines)10-150 kHz EN/IEC 55011 || conducted emissions 63 dBμV/m QP power lines)1.5-30 MHz EN/IEC 55011 || radiated emissions 40 dBμV/m QP class A 10 m)30-230 MHz EN/IEC 55011 || conducted emissions 79 to 63 dBμV/m QP power lines)150-1500 kHz EN/IEC 55011 || radiated emissions 47 dBμV/m QP class A 10 m)200-1000 MHz EN/IEC 55011
Discrete Output Current
2A
Resistance To Electromagnetic Fields
10 V/m 80 MHz to 1 GHz EN/IEC 61000-4-3 || 3 V/m 1.4 GHz to 2 GHz EN/IEC 61000-4-3 || 1 V/m 2 to 2.7 GHz EN/IEC 61000-4-3
Analogue Input Resolution
10 bits
Discrete Output Number
7 relay
Counting Input Number
4 fast input (HSC mode) 100 kHz 32 bits
Power Supply Output Current
0.325-0.325 A 5 V expansion bus || 0.12-0.12 A 24 V expansion bus
Conversion Time
1 ms per channel + 1 controller cycle time analog input
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || unshielded cable <30 m output || unshielded cable <30 m digital input || unshielded cable <1 m analog input
Voltage State 1 Guaranteed
>= 15 V input
Maximum Number Of I/O Expansion Module
4 (local I/O-Architecture) || 11 (remote I/O-Architecture)
Execution Time For 1 Kinstruction
0.3 ms event and periodic task
Configurable Filtering Time
0 ms input || 3 ms input || 12 ms input
Discrete I/O Number
16
Permitted Overload On Inputs
+/- 30 V DC 5 min maximum)analog input || +/- 13 V DC permanent)analog input
Inrush Current
40 A
[Us] Rated Supply Voltage
100 to 240 V AC
Discrete Output Voltage
5 to 125 V DC || 5 to 250 V AC
Output Voltage Limits
125 V DC || 277 V AC
Local Signalling
for PWR 1 LED (green) || for RUN 1 LED (green) || for module error (ERR) 1 LED (red) || for SD card access (SD) 1 LED (green) || for BAT 1 LED (red) || for SL1 1 LED (green) || for SL2 1 LED (green) || for I/O state 1 LED per channel (green)
Voltage State 0 Guaranteed
<= 5 V input
Sensor Power Supply
24-24 V DC 250 mA supplied by the controller
Integrated Connection Type
USB port mini B USB 2.0 || non isolated serial link serial 1 RJ45 RS485 || non isolated serial link serial 2 RJ45 RS232/RS485
Ip Degree Of Protection
IP20 with protective cover in place
Resistance To Electrostatic Discharge
8 kV in air EN/IEC 61000-4-2 || 4 kV on contact EN/IEC 61000-4-2
Discrete Input Current
7 mA discrete input || 5 mA fast input
Supply
serial)serial link supply 5 V, <200 mA
Transmission Rate
1.2 to 115.2 kbit/s (115.2 kbit/s by default) 15-15 m RS485 || 1.2 to 115.2 kbit/s (115.2 kbit/s by default) 3-3 m RS232 || 480 Mbit/s USB
Exct Time For Event Task
60 µs response time
Absolute Accuracy Error
+/- 1 % of full scale analog input
Clock Drift
<= 30 s/month 25-25 °C
Shock Resistance
98 m/s² 11 ms
Product Or Component Type
logic controller
Environmental Characteristic
ordinary and hazardous location
Electrical Durability
100000 cycles AC-12, 120 V, 240 VA, resistive || 100000 cycles AC-12, 240 V, 480 VA, resistive || 300000 cycles AC-12, 120 V, 80 VA, resistive || 300000 cycles AC-12, 240 V, 160 VA, resistive || 100000 cycles AC-15, cos phi = 0.35 , 120 V, 60 VA, inductive || 100000 cycles AC-15, cos phi = 0.35 , 240 V, 120 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 120 V, 18 VA, inductive || 300000 cycles AC-15, cos phi = 0.35 , 240 V, 36 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 120 V, 120 VA, inductive || 100000 cycles AC-14, cos phi = 0.7 , 240 V, 240 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 120 V, 36 VA, inductive || 300000 cycles AC-14, cos phi = 0.7 , 240 V, 72 VA, inductive || 100000 cycles DC-12, 24 V, 48 W, resistive || 300000 cycles DC-12, 24 V, 16 W, resistive || 100000 cycles DC-13, 24 V, 24 W, inductive (L/R = 7 ms) || 300000 cycles DC-13, 24 V, 7.2 W, inductive (L/R = 7 ms)
Network Frequency
50/60 Hz
Backup Time
1 year 25 °C by interruption of power supply)
Resistance To Fast Transients
2 kV EN/IEC 61000-4-4 power lines) || 2 kV EN/IEC 61000-4-4 relay output) || 1 kV EN/IEC 61000-4-4 I/O) || 1 kV EN/IEC 61000-4-4 Ethernet line) || 1 kV EN/IEC 61000-4-4 serial link)
Lsb Value
10 mV
Execution Time Per Instruction
0.2 µs Boolean
Discrete Input Voltage
24 V
Protection Type
without protection 5 A
Mechanical Durability
20000000 cycles relay output
Realtime Clock
with
Resistance To Conducted Disturbances
10 V 0.15 to 80 MHz EN/IEC 61000-4-6 || 3 V 0.1 to 80 MHz Marine specification (LR, ABS, DNV, GL) || 10 V spot frequency (2, 3, 4, 6.2, 8.2, 12.6, 16.5, 18.8, 22, 25 MHz) Marine specification (LR, ABS, DNV, GL)
Resistance To Magnetic Fields
30 A/m 50/60 Hz EN/IEC 61000-4-8
Discrete Output Type
relay normally open
Marking
CE
Maximum Power Consumption In Va
46 VA 100 to 240 V with max number of I/O expansion module || 31 VA 100 to 240 V without I/O expansion module
Switching Frequency
20 switching operations/minute with maximum load
Communication Port Protocol
USB port USB - SoMachine-Network || non isolated serial link Modbus master/slave - RTU/ASCII or SoMachine-Network
Maximum Current Per Output Common
6 A COM 1 || 7 A COM 0
Supply Voltage Limits
85-264 V
Immunity To Microbreaks
10 ms
Discrete Input Number
9 , discrete input IEC 61131-2 Type 1
Data Backed Up
256 kB built-in flash memory backup of application and data
Operating Altitude
0 to 6561.68 ft (0 to 2000 m)
Battery Type
BR2032 lithium non-rechargeable 4 year(s)
Mounting Support
top hat type TH35-15 rail IEC 60715 || top hat type TH35-7.5 rail IEC 60715 || plate or panel with fixing kit
Product Certifications
IACS E10 || RCM || CSA || ABS || LR || DNV-GL || EAC || cULus
Relative Humidity
10-95 %, without condensation in operation) || 10-95 %, without condensation in storage)
Storage Altitude
0-3000 m
Vibration Resistance
3.5 mm 5-8.4 Hz symmetrical rail || 3.5 mm 5-8.4 Hz panel mounting || 1 gn 8.4-150 Hz symmetrical rail || 1 gn 8.4-150 Hz panel mounting
Analogue Input Number
2 0 to 10 V
Minimum Load
1 mA 5 V DC relay output
Reset Time
1 s
Control Signal Type
single phase || frequency meter || dual phase (quadrature) || dual phase (pulse/direction)
Regulation Loop
adjustable PID regulator up to 14 simultaneous loops
Display Type
LED
AC Voltage Rating
100 to 240V AC
Mounting Style
DIN Rail
Output Circuit Voltage - Minimum
5 V AC/DC
Clock Included
Clock Included
Output Circuit Voltage - Maximum
125 V DC, 250 V AC
Communication Protocol
Modbus ASCII, Modbus RTU, SoMachine-Network
Input Circuit Voltage - Maximum
24 V
Memory Capacity
2 GB
Communication Protocol Method
USB
Series
TM
Output Circuit Current - Maximum
2 A
Input Type
9 (Discrete)
Current
2 A
Input Circuit Current - Maximum
7 mA
Description
PLC, Input Voltage 24V DC/240V AC, Output Type (7) Relay, 2 A Amps, Number of Inputs 9, Number of Outputs 7, No Clock, 7 Segment LED Display, Depth 5.47 in, Height 4.17 in, Width 5.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable Logic Controllers, 72 mm W (TM173ODM22R)
- SCHNEIDER ELECTRIC Logic Controller, 24V DC (TM262L10MESE8T)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SCHNEIDER ELECTRIC standalone processor, Modicon M580, 8MB, 61 Ethernet devices, 8 remote IO racks of X80 (BMEP582040)
- DIVERSIFIED Model ATC550 TC/PID Controller 1/16 DIN (ATC550S10000)
- COMMSCOPE 48 PORT CAT6 PATCH PANEL ETHERNET AND COMMUNICATION MODULE (UNP-U-610-2U-48)
- CANARY COMMUNICATIONS RACKMOUNT CONVERTER 115/230V-AC ETHERNET AND COMMUNICATION MODULE (CCM-1600)
- EATON CUTLER-HAMMER Logic Controller, 16 Inputs, 12 Outputs (ELC2-PV28NNDR)
- HONEYWELL Snap Action Switch - Miniature, SPDT, Roller Lever, 15A, Quick Connect (V7-1C13D8-201)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- SQUARE D Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 240V AC, 3 P, Screw Clamp (8536SCG3V03)
- SIEMENS power contactor AC-3e/AC-3 (3RT2036-3CL24-3MA0)
- SIEMENS button, 1 NO/1 NC 20 A 1 key red without latching function (5TE4805)