Controller Cable, Analog, For M221 PLC
Mfr # TMACBL1
Zoro # G0040190
product price: $62.35
/eaKey Features
For Use With
Modicon Mfr. No.M221 PLC
Features
Analog
Electrical Connection
1 male connector, 4 ways controller side || 1 free end with flying leads
Range Compatibility
Modicon M221
Accessory / Separate Part Destination
integrated analogue input
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMACBL1
Zoro #
G0040190
UPC #
785901317494
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
1 m
Overall Length
1 m
Details
Item
Connecting Cable
For Use With
Modicon Mfr. No.M221 PLC
Features
Analog
Electrical Connection
1 male connector, 4 ways controller side || 1 free end with flying leads
Range Compatibility
Modicon M221
Accessory / Separate Part Destination
integrated analogue input
Accessory / Separate Part Type
connection cable
Compatible with Series
Modicon, M221
Compatible with Brand
Schneider
Compatible Product Type
Programmable Logic Controllers
Connection Type
Flying Leads, 4-Way (Male)
Compatible with Manufacturer Model Number
M221
Compatible with Mfr. Model No.
M221
For Use with Mfr Model Number
M221
Compatible Manufacturer Part Number
M221
Compatible Manufacturer Model Number
M221
For Use With Mfr. Model Number
M221
Compatible with Manufacturer Model No.
M221
Compatible Pump Manufacturer Part Number
M221
Compatible Mfr. Model Number
M221
Description
Controller Cable, Analog, Number of Inputs 0, Number of Outputs 0, For Use With Modicon Mfr. No.M221 PLC, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.