Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw

  • Mfr # XPSMCMCP0802

  • Zoro # G7807183


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
screw terminal
Standards
EN/IEC 61508 || EN/ISO 13849-1 || EN/IEC 61496-1 || EN/IEC 61800-5-1 || IEC 62061
Depth
114.5 mm
Width
22.5 mm
Height
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSMCMCP0802
Zoro #
G7807183
UPC #
-
Country of Origin
Italy

Dimensions

Depth
114.5 mm
Width
22.5 mm
Height
99 mm

Details

Item
Controller with 8 inputs 2 outputs monit
Electrical Connection
screw terminal
Standards
EN/IEC 61508 || EN/ISO 13849-1 || EN/IEC 61496-1 || EN/IEC 61800-5-1 || IEC 62061
Data Storage Equipment
SD card optional)
Vibration Resistance
+/-0.35 mm 10-55 Hz)EN/IEC 61496-1
Ambient Air Temperature For Operation
-10-55°C
Maximum Number Of I/O Expansion Module
14 128 input || 14 16 output
[Us] Rated Supply Voltage
24 V - 20...20 % DC
Product Or Component Type
safety controller CPU
Cable Cross Section
0.2-1.5 mm² - AWG 24...AWG 16 flexible without cable end || 0.2-2.5 mm² - AWG 24...AWG 14 flexible without cable end || 0.25-1 mm² - AWG 23...AWG 18 flexible with cable end, without bezel || 0.25-2.5 mm² - AWG 23...AWG 14 flexible with cable end, with bezel || 0.25-1.5 mm² - AWG 23...AWG 16 flexible with cable end, without bezel || 0.5-1.5 mm² - AWG 20...AWG 16 flexible with cable end, with double bezel || 0.2-1 mm² - AWG 24...AWG 18 solid without cable end || 0.2-2.5 mm² - AWG 24...AWG 14 solid without cable end
Synchronisation Time Between Inputs
< 0.5 ms
Integrated Connection Type
backplane expansion bus || USB 2.0 port
Discrete Output Type
PNP
Function Of Module
emergency stop EN/ISO 13850 || guard monitoring EN/ISO 14119 || enabling switch monitoring EN/IEC 60947-5-1 || light curtain monitoring EN/IEC 61496-1 || foot switch monitoring EN/IEC 60947-5-1 || magnetic switch monitoring EN/ISO 14119 || two-hand control EN 574 || safety mat monitoring EN/ISO 14119 || enabling switch monitoring EN 61326-1 || muting function of light curtains EN/IEC 60947-5-1 || counter functions EN/IEC 61800-5-2 || speed monitoring EN/IEC 61800-5-2
Connections - Terminals
2 captive screw terminals, removable terminal block || 1 captive screw terminals, removable terminal block
Device Short Name
XPSMCM
Number Of Inputs
8 digital input connection || 2 digital interlock start/restart or external device monitoring
Inductive Load
30 mH
Product Certifications
cULus || RCM || TUV
Pollution Degree
2
Discrete Input Current
400 mA
Overvoltage Category
II
Mounting Support
omega 35 mm DIN rail EN 50022
Load Capacitance
0.82µF
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 61800-5-1
Electromagnetic Compatibility
electrostatic discharge immunity test 6 kV on contact) EN/IEC 61000-4-2 || electrostatic discharge immunity test 20 kV on air) EN/IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80...1000 MHz) EN/IEC 61000-4-3 || susceptibility to electromagnetic fields 30 V/m 1.4 GHz...2 GHz) EN/IEC 61000-4-3
Shock Resistance
10 gn 16 ms) 1000 shocks on each axis EN/IEC 61496-1
Discrete Output Current
400 mA
Local Signalling
1 LED green PWR power ON || 1 LED green RUN RUN (status) || 1 LED red E IN internal error || 1 LED red E EX external error || 1 LED orange COM communication || 1 LED blue EN master enable || 8 LEDs yellow IN input status || 2 LEDs green/red OUT output status || 2 LEDs yellow RST restart signal || 2 LEDs yellow STATUS output channel
Insulation
250 V AC between power supply and housing EN/IEC 61800-5-1
Ambient Air Temperature For Storage
-20-85°C
Number Of Outputs
2 safety outputs OSSD contactor/drive connection || 4 test line control outputs || 2 configurable diagnostic connection
Relative Humidity
10-95 %
Safety Level
can reach category 4 EN/ISO 13849-1 || can reach PL = e EN/ISO 13849-1 || type 4 EN/IEC 61496-1 || SILCL 3 IEC 62061
Quality Labels
CE
Discrete Input Voltage
24 V
Power Dissipation In W
3 W
Discrete Input Type
safety input || PNP
Ip Degree Of Protection
IP20
Range of Product
Modicon Safety automation
Pvc Free
Yes
Service Life
20 year(s)

Description

Controller with 8 inputs 2 outputs monit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.