ControlStation, Dead-End, PushButton, Red

  • Mfr # 9001KYK14
  • Zoro # G0248832
product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button with Mushroom Head
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9001KYK14
Zoro #
G0248832
UPC #
785901513384
Country of Origin
Korea, Republic of
Item
Control Station
Number of Gangs
1
Legend
Stop
Number of Pilot Lights
0
Type of Operator
Push Button with Mushroom Head
Contact Form
1NO/1NC
Number of Operators
1
NEMA Rating
1, 13, 3, 4
Hub Style
Dead-End
Series
9001K
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA, UL Listed
For Use With
indoor/outdoor
Action
Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
Mounting
Wall
NEMA Contact Rating Designation
A600/Q600
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Color
Gray
Enclosure Material
Zinc
Operator Color
Red
IP Rating
IP66
Number of Speeds
1
Mounting Style
Surface
Terminal Connection
screw-clamp terminals
Product Or Component Type
Complete control station
Provided Equipment
Contact block; Legend plate
Control Station Composition
1 push-button 1 NO + 1 NC STOP
NEMA Degree Of Protection
NEMA 3/4/13
Enclosure/Cubicle Description
Surface mounting
Contact Block Name
KA1
Rated Operational Current AC
10 A
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Operating Temperature - Maximum
158 Degrees F
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operating Temperature - Minimum
-13 Degrees F
Operator Configuration
Push Button
Product Type
Control Station
NEMA Enclosure Rating
13, 3, 4
Includes Mechanical Interlock
No Mechanical Interlock Included.
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V

Dimensions

Size
30 mm
Depth
4 in
Height
3.53 in
Width
3.58 in
Panel Cutout Diameter
30 mm
Overall Depth
3.53 in
Overall Height
4 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
3/4 in
Overall Width
3.62 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Stop, Type of Operator Push Button with Mushroom Head, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 4 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.