Shop SCHNEIDER ELECTRIC

ControlStation, Feed-Thru, PushButton, Grn

  • Mfr # XALD101H29H7
  • Zoro # G0836376

product price: 
$
63.19
/ea

Key Features

Basic Material
polycarbonate
Legend
Start
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XALD101H29H7
Zoro #
G0836376
UPC #
785901135432
Country of Origin
Korea, Republic of
Item
Control Station
Basic Material
polycarbonate
Legend
Start
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO
Number of Operators
1
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Momentary
Mechanical Interlock
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operator Color
Green
Enclosure Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Enclosure Color
Dark Gray/Light Gray
IP Rating
IP66, IP67, IP69, IP69K
Number of Speeds
1
Voltage
600V
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Application
start function
Terminal Connection
screw clamp terminal
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Flush Push Button
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Mechanical Interlock
No Mechanical Interlock Included.
Product Type
Control Station

Dimensions

Size
22 mm
Width
2.68 in
Height
2 in
Depth
2.68 in
Panel Cutout Diameter
22 mm
Overall Width
2.68 in
Manufacturer Warranty Length
18 mo
Overall Height
3.58 in
Overall Depth
2.68 in
Hub Size - Maximum
9/16 in

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Container Size 22 mm, Legend Start, Type of Operator Push Button, Action Momentary, Operator Color Green, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 2.68 in, Enclosure Material Plastic, Enclosure Color Dark Gray/Light Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.