ControlStation, Feed-Thru, PushButton, Red

  • Mfr # XALK178H7
  • Zoro # G8581395
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Basic Material
polycarbonate
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALK178H7
Zoro #
G8581395
UPC #
785901728382
Country of Origin
Korea, Republic of

Dimensions

Size
22 mm
Depth
3.6 in
Height
2.67 in
Width
2.67 in
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Overall Height
3.58 in
Panel Cutout Diameter
40 mm
Overall Depth
2.68 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Basic Material
polycarbonate
Legend
No Legend
Number of Pilot Lights
0
Type of Operator
40mm Mushroom Head
Contact Form
1NC
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Head Material
Plastic
Action
Maintained
Hub
ISO M20
Mechanical Interlock
No
NEMA Contact Rating Designation
A600/Q600
Mounting
Wall
IP Rating
IP66, IP67, IP69, IP69K
Enclosure Color
Light Gray/Yellow
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operator Color
Red
Enclosure Material
Plastic
Voltage
600V
Number of Speeds
1
Terminal Connection
screw clamp terminal
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Mounting Style
Surface
Application
emergency stop function || emergency switching off function
Operator Configuration
Mushroom Head Push Button
NEMA Enclosure Rating
13, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Maintained Action Release
Twist
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Operating Temperature - Minimum
-40 Degrees F
Product Type
Control Station
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Mounting Wall, Hub ISO M20, Height 2.67 in, Width 2.67 in, Depth 3.6 in, Head Material Plastic, Enclosure Material Plastic

Ratings & reviews