
Cord set, Modicon M340, 20-way terminal, one end flying leads, 3m
Mfr # BMXFTW301
Zoro # G100422679
product price: $62.19
/eaKey Features
Electrical Connection
1 end with color-coded flying leads DIN 47100 || 1 removable terminal block 20 ways
Accessory / Separate Part Type
preformed cordset
Accessory / Separate Part Designation
preformed cordset with one end with flying leads
Cable Length
3 m
Accessory / Separate Part Destination
for I/O module with removable terminal block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMXFTW301
Zoro #
G100422679
UPC #
-
Country of Origin
Tunisia
Dimensions
Cable Length
3 m
Details
Item
Cord set - 20-way terminal - one end fly
Electrical Connection
1 end with color-coded flying leads DIN 47100 || 1 removable terminal block 20 ways
Accessory / Separate Part Type
preformed cordset
Accessory / Separate Part Designation
preformed cordset with one end with flying leads
Accessory / Separate Part Destination
for I/O module with removable terminal block
Total Number Of Wires
20
Number Of Cables
1
Wire Section
0.324 mm²
Range of Product
Modicon X80
Description
Cord set - 20-way terminal - one end fly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.