Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTR Deca 115A 3P 48-130V ACDC EvLk

  • Mfr # LC1D115AEHE

  • Zoro # G822823457


product price: $708.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D115AEHE
Zoro #
G822823457
UPC #
-
Country of Origin
Multiple

Description

Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 5.98 in, Overall Width 3.82 in, Terminal Connection Type Screw Terminals, Frame Size Not Applicable, Mounting Style Plate, Series Tesys Deca, Number of Auxillary Contacts 2, Contactor Style IEC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.