Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactor coil, TeSys Deca, LXD3, 220V AC 50/60Hz for 40.65A contactor
Mfr # LXD3M7
Zoro # G0860417
product price:Â
$
53.99
/ea
Key Features
Hz - Electrical
50/60 Hz
Power Consumption - Relay
15-15 VA 0.3 20 A Deg C || 15-15 VA 0.3 20 A Deg C
Input or Control Voltage
220 V AC
Coil Technology
without built-in suppressor module
[Uc] Control Circuit Voltage
220 V AC 50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXD3M7
- Zoro #
- G0860417
- UPC #
- 785901811374
- Country of Origin
- France
Details
- Item
- D40A To D65A Replace Coil 220 Vac 50/60
- Hz - Electrical
- 50/60 Hz
- Power Consumption - Relay
- 15-15 VA 0.3 20 A Deg C || 15-15 VA 0.3 20 A Deg C
- Input or Control Voltage
- 220 V AC
- Coil Technology
- without built-in suppressor module
- [Uc] Control Circuit Voltage
- 220 V AC 50/60 Hz
- Inductance of Closed Circuit
- 10 H
- Ambient Air Temperature For Operation
- -5-60°C
- Control Circuit Voltage Limits
- drop-out: 0.3...0.6 Uc at 50/60 Hz (at <60°C), operational: 0.8...1.1 Uc at 50 Hz (at <60°C), operational: 0.85...1.1 Uc at 60 Hz (at <60°C)
- Product Compatibility
- LC1D40A...D65A, LC1DT80A, LC1DT60A
- Range
- TeSys
- Mechanical Durability
- 6 Mcycles
- Maximum Operating Rate
- 3600 cyc/h 60°C
- Inrush Power In Va
- 160-160 VA 60 Hz cos phi 0.75 (at 20°C), 160-160 VA 50 Hz cos phi 0.75 (at 20°C)
- Heat Dissipation
- 4-5 W 50/60 Hz
- Average Resistance
- 182 Ohm 20°C
- Control Circuit Type
- AC 50/60 Hz
- Hold-In Power Consumption In Va
- 15-15 VA 60 Hz cos phi 0.3 (at 20°C), 15-15 VA 50 Hz cos phi 0.3 (at 20°C)
- Device Short Name
- LXD3
- Inrush Power in VA
- 160 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
- Inductance Of Closed Circuit
- 10 H
- Control Circuit Voltage
- 220 V AC 50/60 Hz
- Hold-In Power Consumption in VA
- 15 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 15 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
Description
D40A To D65A Replace Coil 220 Vac 50/60