Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Damper Actuator, 24V, 2, 12 to 15VDC Start

  • Mfr # MP-5433

  • Zoro # G2086627


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Spring Return
Input Voltage
24V AC
Standards
CE, CSA, UL 873, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5433
Zoro #
G2086627
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 1/4 in
Overall Height
6 3/4 in
Overall Depth
3 3/4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Spring Return
Input Voltage
24V AC
Standards
CE, CSA, UL 873, UL Listed
Product Type
Actuator
Valve Application
Damper and Valve
Signal Type
Proportional
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Stroke Degree
30 Degrees ; 45 Degrees
Output Signal
20V DC
Rated Torque
15 lb-in
Spring Return
Spring Return
Shaft Rotation
CW/CCW
Power Rating
10W
Power Consumption
18 VA
NEMA Rating
1

Description

Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 15 lb-in, Input Voltage 24V AC, Output Signal 20V DC, NEMA Rating 1, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 30 Degrees ; 45 Degrees , Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Width 3 1/4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.