Zoro Homepage

Damper Actuator, 8to13 psig, 2"/4" Stroke

  • Mfr # MK-3121

  • Zoro # G2085988


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Heating and Ventilating Systems
Type
Pneumatic
Product Type
Actuator
Manufacturer Series
MK-3XXX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK-3121
Zoro #
G2085988
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 7/8 in
Air Connection Size
1/8 in
Overall Depth
5 1/2 in
Overall Length
12 in

Details

Fits Brand
Schneider Electric
Application
Air Conditioning Systems, Heating and Ventilating Systems
Item
Pneumatic Damper Actuator
Type
Pneumatic
Product Type
Actuator
Manufacturer Series
MK-3XXX
Diaphragm Material
Neoprene
Specific Valve Action
Spring Return Down
Air Connection Type
NPT
Stroke
4 in
For Media
Air
Operating Temperature - Maximum
160 Degrees F
Spring Range Minimum
8 psi
Mounting Hardware Included
Connector, Mounting Bracket, Push Rod
Operating Temperature - Minimum
-20 Degrees F
Air Connection Gender
Female
Spring Range Maximum
13 psi

Description

Pneumatic Damper Actuator, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Conditioning Systems, Heating and Ventilating Systems, Diaphragm Material Neoprene, For Media Air, Manufacturer Series MK-3XXX, Mounting Hardware Included Connector, Mounting Bracket, Push Rod, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 5 1/2 in, Overall Length 12 in, Overall Width 5 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.