Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Damper Actuator, NPT, 10 psi
- Mfr # MK-4411
- Zoro # G223355014
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Force at 0 psi
0 lbf
Spring Range Maximum
10 psi
Operating Temperature - Minimum
-20 Degrees F
Actuator Type
Linear
Product Type
Pneumatic Damper Actuator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-4411
- Zoro #
- G223355014
- UPC #
- 711426240054
- Country of Origin
- Mexico
Dimensions
- Air Connection Size
- 18 in
Details
- Force at 0 psi
- 0 lbf
- Spring Range Maximum
- 10 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Actuator Type
- Linear
- Product Type
- Pneumatic Damper Actuator
- Actuator Connection
- Ball Joint Connector
- Air Connection Gender
- Female
- Item
- Damper Actuator
- Normal Rotation
- 90 Degrees
- Force at 20 psi
- 55 lbf
- Fire/Smoke Application
- Not UL Recognized Components for Fire/Smoke Applications
- Stroke
- 2 in
- Control Pressure - Minimum
- 5 psi
- Spring Range Minimum
- 5 psi
- Control Pressure - Maximum
- 10 psi
- Air Connection Type
- NPT
- Includes Positioner
- Positioner Not Included
- Operating Temperature - Maximum
- 160 Degrees F
Description
Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 18 in, Air Connection Type NPT, Control Pressure - Maximum 10 psi, Control Pressure - Minimum 5 psi, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, Force at 0 psi 0 lbf, Force at 20 psi 55 lbf, Includes Positioner Positioner Not Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.