Damper Electric Actuator, 24V, 2 to 15VDC
Mfr # MP-5233
Zoro # G2086353
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
AM-601 Linkage
Input Voltage
2 to 15V DC, 24V
Standards
CE, CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-5233
Zoro #
G2086353
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
3 1/4 in
Overall Height
6 3/4 in
Details
Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Damper Actuator
Includes
AM-601 Linkage
Input Voltage
2 to 15V DC, 24V
Standards
CE, CSA, UL Listed
Product Type
Damper Actuator
Rated Torque
1.86 lb-in
Power Consumption
18 VA
NEMA Rating
1
Housing Material
Steel
Time to Close
80 sec
Valve Application
Damper
Electrical Connection Type
Hardwired
Maximum Operating Temperature
140 Degrees F
Power Rating
10W
Minimum Operating Temperature
-20 Degrees F
Full Load Current
25 mA
Time to Open
80 sec
Housing Material Finish
Painted
Spring Return
Spring Return
Output Signal
20V DC
Description
Damper Actuator, Valve Application Damper, Rated Torque 1.86 lb-in, Input Voltage 2 to 15V DC, 24V, Output Signal 20V DC, Electrical Connection Type Hardwired, NEMA Rating 1, Spring Return Spring Return, Time to Close 80 sec, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Housing Material Finish Painted, Overall Width 3 1/4 in, Application Dampers, Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.