Shop SCHNEIDER ELECTRIC

Complete control station, Harmony XALD, XALK, dark grey, 1 green flush push button 22mm spring return 1 NO Start

  • Mfr # XALD101H29
  • Zoro # G4608542

product price: 
$
56.75
/ea

Key Features

Push Button Style
Flush
Panel Cutout Diameter
22 mm
Head Color
Green
Head Material
Polycarbonate
Terminal Connection
Screw Clamp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XALD101H29
Zoro #
G4608542
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Head Color
Green
Head Material
Polycarbonate
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1, IEC 60947-5-5, IEC 60947-1, CSA C22.2 No 14, UL 508, IEC 60947-5-4, IEC 60947-5-1, JIS C8201-1
Material
polycarbonate
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Marking Location
marking on legend holder
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
Colour of Base of Enclosure
light grey RAL 7035)
[Ie] Rated Operational Current
6 A 120 V, AC-15, A600 IEC 60947-5-1, 3 A 240 V, AC-15, A600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1
Operators Description
green ''START'' 1 NO
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree of Protection
NEMA 13, NEMA 4X
Mechanical Durability
10000000 cycles
Contact Operation
slow-break
Positive Opening
without
Cable Entry
1 knock-out for cable entry 14-14 mm, 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Colour of Cover
dark grey RAL 7016)
Contacts Material
silver alloy (Ag/Ni)
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA IEC 60947-5-4
Operating Force
3.8 N NO changing electrical state
Overvoltage Category
class II IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Range of Product
Harmony XALD
Ik Degree of Protection
IK03 conforming to IEC 62262
Device Short Name
XALD
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Product or Component Type
complete control station
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Control Station Composition
1 flush push-button, green 1 NO START
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Control Station Application
start function
Product Destination
for XB5 Ø 22 mm control and signalling units
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Operator Profile
1 flush push-button
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 EN 50102
Product Or Component Type
complete control station
Colour Of Base Of Enclosure
light grey RAL 7035)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Colour Of Cover
dark grey RAL 7016)

Description

Dark grey station - 1 green flush pushbu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.