Safety Switches DH 2P 60A 240V 50/60Hz 1Ph Fusible w/ Neutral 3Wire EA NEMA 4X
- Mfr # DH222NWK
- Zoro # G616524676
product price:Â
$
1,780.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
DP
Current Rating
60 A
Phase
Single
For Fuse Class
Class H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH222NWK
- Zoro #
- G616524676
- UPC #
- 78211320588
- Country of Origin
- United States
- Item
- Safety Switch
- Protection Method
- Fusible
- Contact Form
- DP
- Current Rating
- 60 A
- Phase
- Single
- For Fuse Class
- Class H
- Enclosure Type
- NEMA 4X
- Voltage
- 240 V
- Housing Material
- Stainless Steel
- Standards
- UL Listed
- DC Voltage Rating
- 250 V
- AC Voltage Rating
- 240 V
- Number of Poles
- 2
- Number of Wires
- 3
- Fuse Provision
- Fusible
- Fuse Type
- Class H
- Type
- Heavy Duty
- Power Rating
- 3/7.5/10/15 HP at 240 VAC 1-Phase, 10 HP at 250 VDC
- Enclosure Material
- Stainless Steel
Dimensions
- Size
- 20 in. L x 9.5 in. W x 8.5 in. H
Description
240 VAC, 250 VDC, 60 A, 3/7.5/10/15 HP at 240 VAC 1-Phase, 2-Pole, 3-Wire, Fusible, Class H, NEMA 4X, 316 Stainless Steel, Heavy Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.