This item is Discontinued.

Schneider Electric Dc Power Supply, 100 to 240V AC, 120 to 370V DC, 12V DC, 60W, 5, Panel ABL1REM12050

Dc Power Supply, 100 to 240V AC, 120 to 370V DC, 12V DC, 60W, 5, Panel (Discontinued)

  • Mfr # ABL1REM12050
  • Zoro # G7457387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL1REM12050
Zoro #
G7457387
UPC #
785901577423
Country of Origin
China

Dimensions

Height
3.9 in
Width
5.91 in
Depth
1.5 in

Details

Item
DC Power Supply
Input Voltage
100 to 240 V AC, 120 to 370 V DC
Output Voltage
12V DC
Power Rating
60W
Output Amps
5
Mounting
Panel
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Status Indicator
Green LED
Series
ABL1
Operating Temp. Range
32 Degrees to 140 Degrees F
IP Rating
20
Output Noise
Less Than 200mV
NEMA Rating
1
Features
A High Degree Of Output Voltage Stability, A Very Wide Input Voltage Range For The Universal Range, And Undervoltage Protection, Diagnostics Via LED Indicators On The Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via A Relay Contact For The Universal Range, Short Circuit, Very Compact Size
Peak Amps
1.5
Standards
cCSAus, CE, CSA 22.2 60950-1, CTick, cUL us, EN 60950-1, EN 61000-6-2, EN 61000-6-3, RoHS, SELV, TUV, UL 508, UL 60950-1
Hold Up Time
Greater Than 10 msec @ 100V

Description

DC Power Supply, Input Voltage 100 to 240 V AC, 120 to 370 V DC, Output Voltage 12V DC, Power Rating 60W, Output Amps 5, Mounting Panel, Switching, Case Material Metal Case, Height 3.9 in, Width 5.91 in, Depth 1.5 in, Series ABL1, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.5, IP Rating 20, Output Noise Less Than 200mV, Hold Up Time Greater Than 10 msec @ 100V, Status Indicator Green LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.