Zoro Homepage
This item is Discontinued.
Schneider Electric Dc Power Supply, 100 to 240V AC, 110 to 220V DC, 12V DC, 60W, 5, Din Rail ABL7RP1205

Dc Power Supply, 100 to 240V AC, 110 to 220V DC, 12V DC, 60W, 5, Din Rail (Discontinued)

  • Mfr # ABL7RP1205
  • Zoro # G6964343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL7RP1205
Zoro #
G6964343
UPC #
785901425267
Country of Origin
China

Dimensions

Height
4.72 in
Width
4.72 in
Depth
2.12 in

Details

Item
DC Power Supply
Input Voltage
100 to 240 V AC, 110 to 220 V DC
Output Voltage
12V DC
Power Rating
60W
Output Amps
5
Mounting
DIN Rail
Case Material
Plastic Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Series
ABL7
Hold Up Time
Greater Than or Equal to 20 msec @ 240/100V
Status Indicator
Green/Orange LED
Operating Temp. Range
32 Degrees to 140 Degrees F
IP Rating
20
Peak Amps
5.5
Features
Output Noise
Less Than or Equal to 200mV
NEMA Rating
1
Standards
File CCN, cUL us 508, cCSAus (CSA22.2 n950-1), File Class, TÜV 60950-1, e, CTick, RoHS, IEC/EN 60950, IEC/EN 61496-1-2, SELV IEC/EN 60950, SELV, EN 50081-1, IEC 61000-6-2 (EN 50082-2)

Description

DC Power Supply, Input Voltage 100 to 240 V AC, 110 to 220 V DC, Output Voltage 12V DC, Power Rating 60W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 4.72 in, Width 4.72 in, Depth 2.12 in, Series ABL7, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 5.5, IP Rating 20, Output Noise Less Than or Equal to 200mV, Hold Up Time Greater Than or Equal to 20 msec @ 240/100V, Status Indicator Green/Orange LED, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.