Dc Power Supply, 100 to 240V AC, 12V DC, 100W, 8.3, Panel (Discontinued)
- Mfr # ABL1RPM12083
- Zoro # G8521441
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL1RPM12083
Zoro #
G8521441
UPC #
785901425601
Country of Origin
China
Dimensions
Height
3.9 in
Width
7.87 in
Depth
1.5 in
Details
Item
DC Power Supply
Input Voltage
100 to 240 V AC
Output Voltage
12V DC
Power Rating
100W
Output Amps
8.3
Mounting
Panel
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Series
ABL1
Hold Up Time
Greater Than 10 msec @ 100V
NEMA Rating
1
Standards
cCSAus, CE, CSA 22.2 60950-1, CTick, cUL us, EN 60950-1, EN 61000-6-2, EN 61000-6-3, RoHS, SELV, TUV, UL 508, UL 60950-1
Status Indicator
Green LED
Operating Temp. Range
32 Degrees to 140 Degrees F
Features
Output Noise
Less Than 200mV
IP Rating
20
Peak Amps
1.5
Description
DC Power Supply, Input Voltage 100 to 240 V AC, Output Voltage 12V DC, Power Rating 100W, Output Amps 8.3, Mounting Panel, Switching, Case Material Metal Case, Height 3.9 in, Width 7.87 in, Depth 1.5 in, Series ABL1, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.5, IP Rating 20, Output Noise Less Than 200mV, Hold Up Time Greater Than 10 msec @ 100V, Status Indicator Green LED, NEMA Rating 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.