Dc Power Supply, 100 to 120V AC, 180 to 370V DC, 200 to 240V AC, 24V DC, 240W, 10, Panel (Discontinued)
- Mfr # ABL1REM24100
- Zoro # G7536234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL1REM24100
Zoro #
G7536234
UPC #
785901525561
Country of Origin
China
Dimensions
Height
3.9 in
Width
2.6 in
Depth
7.8 in
Details
Item
DC Power Supply
Input Voltage
100 to 120 V AC, 180 to 370V DC, 200 to 240 V AC
Output Voltage
24V DC
Power Rating
240W
Output Amps
10
Mounting
Panel
Case Material
Metal Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Peak Amps
15
Status Indicator
Green LED
NEMA Rating
1
Features
Output Noise
Less Than 200mV
IP Rating
20
Series
ABL1
Standards
cCSAus, CE, CSA 22.2 60950-1, CTick, cUL us, EN 60950-1, EN 61000-6-2, EN 61000-6-3, RoHS, SELV, TUV, UL 508, UL 60950-1
Hold Up Time
Greater Than 10 msec @ 100V AC, Greater Than 40 msec @ 240V AC
Operating Temp. Range
32 Degrees to 140 Degrees F
Description
DC Power Supply, Input Voltage 100 to 120 V AC, 180 to 370V DC, 200 to 240 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting Panel, Switching, Case Material Metal Case, Height 3.9 in, Width 2.6 in, Depth 7.8 in, Series ABL1, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 15, IP Rating 20, Output Noise Less Than 200mV, Hold Up Time Greater Than 10 msec @ 100V AC, Greater Than 40 msec @ 240V AC, Status Indicator Green LED, NEMA Rating 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.