Dc Power Supply, 100 to 240V AC, 120 to 250V DC, 24V DC, 30W, 1.2, Din Rail/Panel (Discontinued)
- Mfr # ABL8MEM24012
- Zoro # G7622334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABL8MEM24012
Zoro #
G7622334
UPC #
785901551508
Country of Origin
China
Dimensions
Height
4.33 in
Width
2.12 in
Depth
2.32 in
Details
Item
DC Power Supply
Input Voltage
100 to 240 V AC, 120 to 250V DC
Output Voltage
24V DC
Power Rating
30W
Output Amps
1.2
Mounting
DIN Rail/Panel
Case Material
Plastic Case
Phase - Electrical
Single
Style
Switching
Hz
50 to 60 Hz
Series
ABL8
Status Indicator
Green LED
NEMA Rating
1
Hold Up Time
Greater Than 10 msec @ 100V AC, Greater Than 150 msec @ 230V AC
Peak Amps
1.68
IP Rating
20
Operating Temp. Range
-13 Degrees to 158 Degrees F
Output Noise
250mV
Features
Standards
cCSAus (CSA22.2 n950-1), CTick, cUL us 508, e, EN 55022 Class B, IEC/EN 60950-1, IEC/EN 61000-6-2, IEC/EN 61000-6-3, IEC/EN 61204-3, RoHS, SELV, TÜV EN 60950-1
Description
DC Power Supply, Input Voltage 100 to 240 V AC, 120 to 250V DC, Output Voltage 24V DC, Power Rating 30W, Output Amps 1.2, Mounting DIN Rail/Panel, Switching, Case Material Plastic Case, Height 4.33 in, Width 2.12 in, Depth 2.32 in, Series ABL8, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 1.68, IP Rating 20, Output Noise 250mV, Hold Up Time Greater Than 10 msec @ 100V AC, Greater Than 150 msec @ 230V AC, Status Indicator Green LED, NEMA Rating 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.