DC to DC Converter, 24-28.8V DC to 12V DC, 24VA, 271 Hz, DIN Rail

  • Mfr # ABL8DCC12020

  • Zoro # G400904936


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

VA Rating
24VA
Mounting
DIN Rail
Frequency
271 Hz
Output Voltage
12 V DC
Ripple Volts Regulation
Less Than or Equal To 100mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABL8DCC12020
Zoro #
G400904936
UPC #
-
Country of Origin
Philippines

Details

Item
DC to DC Converter
Converts
24-28.8V DC to 12V DC
VA Rating
24VA
Mounting
DIN Rail
Frequency
271 Hz
Output Voltage
12 V DC
Ripple Volts Regulation
Less Than or Equal To 100mV
IP Rating
IP20
Features
Mercury Free, PVC Free
Protection
Reverse Polarity; Overload Automatic Reset; Overvoltage Tripping if U Greater Than 7.8V, Automatic Reset; Short-Circuits Automatic Reset
Output Amps
0.083 A
Line Regulation
1 to 3%
Connection
Screw Terminal
Temp. Range
-25-60 °C
Input Voltage
24...28.8 V DC
Load Regulation
1 to 3 %
Standards
RCM, EAC, cCSAus, UL
Status Indicator
For Output Voltage (Greater Than 6V) LED Green
Ambient Air Temperature For Storage
-40-85°C
Ip Degree of Protection
IP20 conforming to IEC 60529
Relative Humidity
0-90 % during operation, 0-95 % during storage
Dielectric Strength
500 V between input and ground, 500 V between input and output, 500 V between output and ground
Line And Load Regulation
1...3 %
Kw Rating
24 W
Pvc Free
Yes
Output Voltage Limits
7...15 V
Power Dissipation In W
4 W
Input Voltage Limits
22...30 V
Fixing Mode
by clips 35 mm symmetrical DIN rail horizontal, by clips 35 mm symmetrical DIN rail vertical
Input Protection Type
against reverse polarity
Range of Product
Phaseo Universal
Residual Ripple
<= 100 mV
Local Signalling
for output voltage (> 6 V) 1 LED (green)
Efficiency
0.82
Overvoltage Category
class 3
Product or Component Type
converter module
Power Supply Output Current
2A
Output Protection Type
against overload automatic reset, against overvoltage tripping if U > 7.8 V, automatic reset, against short-circuits automatic reset
Operating Altitude
6561.68 ft (2000 m)
Vibration Resistance
2 gn 11.9-150 Hz)IEC 61131-2, 3.5 mm 3-11.9 Hz)IEC 61131-2
Connections - Terminals
input connection screw type terminals 2 x 0.5...2 x 4 mm² AWG 24...AWG 10, output connection screw type terminals 2 x 0.5...2 x 4 mm² AWG 24...AWG 10
Ambient Air Temperature For Operation
-25-60°C
Environmental Characteristic
EMC EN 50081-1, EMC IEC 61000-6-3, EMC IEC 61000-6-2, safety IEC 60950-1, safety IEC 61204

Description

Converter module 24 W - 24..28.8 V DC,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.