DC to DC Converter, 24-28.8V DC to 5V DC, 30VA, 500 Hz, DIN Rail

  • Mfr # ABL8DCC05060

  • Zoro # G700904810


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

VA Rating
30VA
Mounting
DIN Rail
Frequency
500 Hz
Connection
Screw Terminal
Ripple Volts Regulation
Less Than or Equal To 100mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABL8DCC05060
Zoro #
G700904810
UPC #
-
Country of Origin
Philippines

Details

Item
DC to DC Converter
Converts
24-28.8V DC to 5V DC
VA Rating
30VA
Mounting
DIN Rail
Frequency
500 Hz
Connection
Screw Terminal
Ripple Volts Regulation
Less Than or Equal To 100mV
Input Voltage
24 to 28.8 V DC
Features
Mercury Free, PVC Free
IP Rating
IP20
Load Regulation
1 to 3 %
Protection
Reverse Polarity; Overload Automatic Reset; Overvoltage Tripping if U Greater Than 7.8V, Automatic Reset; Short-Circuits Automatic Reset
Temp. Range
-25-60 °C
Output Amps
0.25 A
Standards
EAC, cCSAus, RCM, UL
Line Regulation
1 to 3%
Output Voltage
5 V DC
Status Indicator
For Output Voltage (Greater Than 4V) LED Green
Overvoltage Category
class 3
Pvc Free
Yes
Dielectric Strength
500 V between input and ground, 500 V between input and output, 500 V between output and ground
Local Signalling
for output voltage (> 4 V) 1 LED (green)
Range of Product
Phaseo Universal
Residual Ripple
<= 100 mV
Output Voltage Limits
5...6.5 V
Relative Humidity
0-90 % during operation, 0-95 % during storage
Ambient Air Temperature For Storage
-40-85°C
Efficiency
0.8
Environmental Characteristic
EMC EN 50081-1, EMC IEC 61000-6-3, EMC IEC 61000-6-2, safety IEC 60950-1, safety IEC 61204
Kw Rating
30 W
Input Voltage Limits
22 to 30 V
Ip Degree of Protection
IP20 conforming to IEC 60529
Connections - Terminals
input connection screw type terminals 2 x 0.5...2 x 4 mm² AWG 24...AWG 10, output connection screw type terminals 2 x 0.5...2 x 4 mm² AWG 24...AWG 10
Product or Component Type
converter module
Vibration Resistance
2 gn 11.9-150 Hz)IEC 61131-2, 3.5 mm 3-11.9 Hz)IEC 61131-2
Ambient Air Temperature For Operation
-25-60°C
Operating Altitude
6561.68 ft (2000 m)
Power Supply Output Current
6A
Output Protection Type
against overload automatic reset, against overvoltage tripping if U > 7.8 V, automatic reset, against short-circuits automatic reset
Fixing Mode
by clips 35 mm symmetrical DIN rail horizontal with derating to 40 %, by clips 35 mm symmetrical DIN rail vertical
Power Dissipation In W
7 W
Input Protection Type
against reverse polarity

Description

Converter module 30 W - 24..28.8 V DC,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.