Zoro Homepage

Definite Purpose Contactor, 24V DC, 3 P, Non-Reversing, 3 Phase, Screw

  • Mfr # LC1 D65BD

  • Zoro # G013364806


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
65 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1 D65BD
Zoro #
G013364806
UPC #
-
Country of Origin
Unknown

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Inductive
65 A
Phase
3
Terminal Connection Type
Screw
Series
LC1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.