Zoro Homepage

Definite Purpose Contactor, 24V DC, 3 P, Reversing, 3 Phase, Screw Clamp

  • Mfr # LC2D18BL

  • Zoro # G914519084


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Phase
3
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2D18BL
Zoro #
G914519084
UPC #
38911054167
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Phase
3
Terminal Connection Type
Screw Clamp
Series
LC2

Description

15 HP at 575/600 VAC 60 Hz 3-Phase, 24 VDC Coil, 32 A, 3-Pole, IP20, Reversing, IEC Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.