Zoro Homepage
This item is Discontinued.
Schneider Electric Demo Kit, 22 mm, Green 8930XB5RDEMO

Demo Kit, 22 mm, Green (Discontinued)

  • Mfr # 8930XB5RDEMO
  • Zoro # G4090545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8930XB5RDEMO
Zoro #
G4090545
UPC #
785901810223
Country of Origin
United States

Dimensions

Size
22 mm
Length
7.5 in
Height
9.75 in
Width
4.5 in
Length (Straight Wireway)
7.5 in

Details

Action
Momentary / Maintained
NEMA Rating
12
Type of Operator
Flush Push Button
Color
Green
Number of Operators
1
Item
Demo Kit
Standards
UL/CSA
Voltage
24 to 240V AC/DC
Legend Markings
No Legend
Material
Plastic

Description

Demo Kit, Color Green, Voltage 24 to 240V AC/DC, Action Momentary / Maintained, Material Plastic, NEMA Rating 12, Number of Operators 1, Size 22 mm, Type of Operator Flush Push Button, Height 9.75 in, Width 4.5 in, Length 7.5 in, Legend Markings No Legend, Standards UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.