DIN Rail End Clamp, Screw Mount, 1.99 in L, Linergy TR, Plastic, Gray

  • Mfr # NSYTRAABV35

  • Zoro # G5234634


product price:  $2.95
/ea

Key Features

Connection Type
Screw
Height
1.91"
Standards
CSA, EAC, UL
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRAABV35
Zoro #
G5234634
UPC #
785901133704
Country of Origin
Germany

Dimensions

Height
1.91"
Overall Depth
0.37 in
Overall Length
1.99 in
Thickness
0.374 in
Overall Width
0.37 in

Details

Item
End Clamp, Screw Mount
Connection Type
Screw
Standards
CSA, EAC, UL
Material
Plastic
Color
Gray
Compatible with Product Type
TRH IDC Terminal Block, TRP Push-in Terminal Block, TRR Spring Terminal Terminal Block, TRV Screw Terminal Terminal Block
Compatible Manufacturer Model Number
All Terminal Blocks
RoHS Compliant
Yes
Compatible with Series
TRV
Range
Linergy
Product Name
TR
Device Short Name
TRA
Accessory / Separate Part Category
mounting accessory

Description

Linergy terminal blocks offer three terminal block technologies. The traditional screw connection, the spring clamp connection, and the new pushin connection. The industrial control, machine tool, packaging, material hadling, HVAC, textile, hoisting, water, marine, critiical power, elevator industries and many more use these terminal blocks for their connection requirements. These terminal blocks are designed for fast and easy installation. A wide variety of accessories are availble for these blocks to make your total installation easier. Linergy terminal blocks meet international standards, including UL Component Recognition and CSA certification. Mounting by screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.