Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Plug-In Relay, 6 A, Screw

  • Mfr # RSL1PVEU

  • Zoro # G800905236


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V AC/DC
Current Rating
6 A
Contact Rating (AC)
6A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL1PVEU
Zoro #
G800905236
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
78.6 mm
Body Width - Relay
6.2 mm
Body Depth - Relay
95 mm

Details

Item
Plug-In Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
48V AC/DC
Current Rating
6 A
Contact Rating (AC)
6A at 250V AC
Power Consumption - Relay
0.17 W
Features
Status LED
Standards
CSA C22.2 No 14 508; EN/IEC 61810-1; CE; GOST
Contact Material
Silver Alloy (AgSnO2)
Protection Category
RT III
Series
RSL; interface relay
Coil Resistance
10600 Ohm
Pin Shape
flat (PCB type)
Switching Power
Max 1500 VA; 150 W; Min 120 mW
Operating Time
5 ms reset, 12 ms
Switching Voltage
12/277V
Dielectric Strength
1000 V AC between contacts; 4000 V AC between coil and contact
Operating Temp. Range
-40-55°C
Terminals Description Iso N°1
(11-12-14)OC, (A1-A2)CO
Ambient Air Temperature For Operation
-40-55°C
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC
Maximum Switching Capacity
1500 VA, 150 W
Average Coil Consumption
0.17 W, DC
Vibration Resistance
10 gn +/- 1 mm 10-150 Hz)10 cycles not operating IEC 60068-2-6, 5 gn +/- 1 mm 10-150 Hz)10 cycles in operation IEC 60068-2-6
Drop-Out Voltage Threshold
>= 0.05 Uc
Test Levels
level A group mounting
Electrical Durability
60000 cycles resistive, 6 A 250 V, AC-1
Minimum Switching Current
100 mA
Ip Degree of Protection
IP40 conforming to IEC 60529
Average Resistance
10600 Ohm DC 23°C +/- 10 %
Load Current
6 A 250 V AC 0.5 mm mounting distance
Input Voltage
48 V AC/DC 43.2...57.6 V)
Ambient Air Temperature For Storage
-40-85°C
Minimum Switching Capacity
120 mW
Maximum Switching Voltage
277 V
[Ui] Rated Insulation Voltage
250 V IEC, 277 V cUL
Tightening Torque
< 0.5 N.m M2.5
Mechanical Durability
10000000 cycles
Operating Position
any position
Series Name
interface relay
Connections - Terminals
screw connectors, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end, screw connectors, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) solid without cable end
Control Type
without push-button
Fixing Mode
plastic compression spring
Shock Resistance
10 gn 11 ms) in operation IEC 60068-2-27, 5 gn 11 ms) not operating IEC 60068-2-27
Contact Operation
standard
Contact Terminal Arrangement
separate
[Ithe] Conventional Enclosed Thermal Current
6 A -40-55°C
Device Presentation
complete product
Minimum Switching Voltage
12 V
Marking
CE
Phenolic Free Solution
Yes
Operating Rate
<= 72000 cycles/hour no-load, <= 360 cycles/hour under load
Device Short Name
RSL
Status Indicator
LED Indicator

Description

Slim interface relay pre-assembled,6 A,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.