Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DIN Rail, Slim Plug-In Relay, Square, 6 A, 5 Pins, Screw

  • Mfr # RSL1PVBU

  • Zoro # G3723447

CAD Available

product price: $19.19
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail
Electrical Connection
Screw
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL1PVBU
Zoro #
G3723447
UPC #
785901617747
Country of Origin
China

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.78 in
Body Height
3.098 in
Body Depth
0.244 in
Body Width
3.76 in

Details

Item
Slim Plug-In Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Base Shape
Square
Number of Pins
5
Coil Voltage
24V DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
6 A @ 250V
Contact Rating (DC)
6 A @ 28V
Socket Supply Voltage
24V AC/DC
Status Indicator
LED Indicator
Features
24VAC/DC Socket Supply Voltage
Contact Amp Rating (Resistive)
6
Standards
CE Certified, CSA C22.2 No 14, EN/IEC 61810-1, GOST, UL 508
Socket
Mfr. No. RSLZVA1
Power Consumption - Relay
0.2 W
Socket Included
Screw Connector Socket
Contact Material
Silver Alloy
Response Time
12 msec
For Use With
Hard-Wired Logic Automated Systems
Push-To-Test Method
No Test Button
Minimum Switching Current
100 mA
IP Rating
IP40
Weight
0.96 oz
Power Consumption
0.17 W
Input Voltage
24V DC
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Electrical Operating Durability
60,000
Minimum Operating Temperature
-40 Degrees F
Sealing
Enclosed
Maximum Operating Temperature
131 Degrees F
Maximum Switching Voltage
277V
Minimum Switching Voltage
12V
Mechanical Operating Durability
10,000,000
Pin Shape
Flat
Protection Category
RT III
Switching Current
100 mA
Coil Resistance
3390 Ohm DC 23°C +/- 10 %
Switching Voltage
12 to 277 V
Dielectric Voltage
1000 V AC between contacts || 4000 V AC between coil and contact
CAD Available
Yes

Description

Slim Interface Relay, Base Type Square, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Connector, Flat Pin Width Not Applicable, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 6 A @ 250V, Contact Rating (DC) 6 A @ 28V, Mounting Style DIN Rail, Push-To-Test Method No Button, Body Depth 3.74 in, Body Height 3.09 in, Body Width 0.24 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.