CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Tab

  • Mfr # RPF2AP7

  • Zoro # G2681567

CAD Available

product price: $13.45
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
6
Coil Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPF2AP7
Zoro #
G2681567
UPC #
785901526018
Country of Origin
China

Dimensions

Dimensions
1.65"H, 1.34"W, 2.68"D
Overall Height - Relay
1.54 in
Body Depth
1.38 in
Overall Depth
1.73 in
Body Height
2.7 in
Flat Pin Width
0.25 in
Body Width
1.33 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
6
Coil Voltage
230V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 250/277V
Contact Rating (DC)
20 A @ 28V (NO), 25 A @ 28V (NO)
Power Consumption - Relay
4.0 VA
Hz
50/60
Number of Poles
2
Coil Rating
4.0VA, 1.7W
Standards
CE Certified, CSA C22.2 No 14, EN/IEC 61810-1, GOST, UL 508
Contact Material
Silver Tin Oxide
Contact Amp Rating (Resistive)
30A @ 277VAC, 20A @ 28VDC
Features
Sealed Construction
Frequency
50/60 Hz
Response Time
25 msec
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Status Indicator
No Indicator
Mechanical Operating Durability
5,000,000
Maximum Switching Voltage
250V AC
Operating Current
20 A at 28V DC (NO UL), 25 A at 28V DC (NO IEC), 30 A at 250V AC (NO IEC), 30 A at 77V AC (NO UL)
Horsepower @ 240V AC
3 hp
Series
Harmony(TM) RPF Power Series
Sealing
Sealed
Input Voltage
184 to 253V
Horsepower @ 120V AC
1 hp
Minimum Operating Temperature
-40 Degrees F
Push-To-Test Method
No Button
Electrical Operating Durability
100,000
For Use With
Hard-Wired Logic Automated Systems
Weight
2.88 oz
Motor Rated
Yes
Power Consumption
4 VA
IP Rating
IP40
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 4,000V AC Between Coil and Contact with Reinforced
Switching Voltage
250 V IEC
Protection Category
RT II
Dielectric Voltage
2000 V AC between poles with basic || 4000 V AC between coil and contact with reinforced || 1500 V AC between contacts with micro disconnection
Coil Resistance
15600 Ohm at 20°C +/- 15 %
CAD Available
Yes
Contact Type and Composition
2 NO
Drop-Out Voltage Threshold
Greater than or Equal to 0.15 Uc
Shape Of Pin
Flat
Rated Impulse Withstand Voltage
4 kV 1.2/50 µs
Ambient Air Temperature For Operation
-40 to 131°F (-40 to 55°C)
Average Resistance
15600 Ohm at 68°F (20°C) +/- 15%
Operating Rate
Less than or Equal to 1200 cycles/hour under load; Less than or Equal to 18000 cycles/hour no-load
Average Coil Consumption
4 VA 60 Hz
Vibration Resistance
3 gn +/- 1 mm 10 to 150 Hz)5 cycles in operation; 10 gn +/- 1 mm 10 to 150 Hz)5 cycles not operating
Rated Insulation Voltage
250 V IEC; 300 V UL
Maximum Switching Capacity
7500 VA/700 W
Release Time
25 ms
Utilisation Coefficient
0.1
Minimum Recommended Switching Capacity
6000 mW 500 mA / 12 V NO
Resistive Rated Load
25 A 28 V DC; 30 A 250 V AC
Shock Resistance
10 gnin operation; 30 gnnot operating
Operating Position
Any position
Operate Time
25 ms
Control Circuit Voltage
230 V AC 50/60 Hz
Pollution Degree
3
Conventional Enclosed Thermal Current
25 A -40 to 131°F (-40 to 55°C) relays side by side without a gap; 30 A -40 to 131°F (-40 to 55°C) 13 mm gap between two relays
Control Circuit Voltage Limits
184 to 253 V
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Control Type
Without lockable test button
Product Certifications
CSA; CE; GOST; UL
Series Name
Power
Test Levels
Level A group mounting
Device Presentation
Complete product

Description

This Harmony RPF panel mounting power relay with fast-on terminals has a coil control voltage of 230V AC and has 2 normally open contacts with a rating of 30A. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.