CAD Drawings

Download CAD Files

DIN Rail & Top Flange, Enclosed Power Relay, Square, 30 A, 8 Pins, Tab

  • Mfr # RPF2BBD

  • Zoro # G3018836

CAD Available

product price:  $14.59
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPF2BBD
Zoro #
G3018836
UPC #
785901889779
Country of Origin
China

Dimensions

Dimensions
1.65"H, 1.34"W, 2.68"D
Overall Height - Relay
1.54 in
Body Depth
1.18 in
Overall Depth
1.54 in
Body Width
2.7 in
Flat Pin Width
0.25 in
Body Height
1.33 in

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
8
Coil Voltage
24V DC
Current Rating
30 A
Contact Form
DPDT
Contact Rating (AC)
30 A @ 250/277V, 3 A @ 250/277V
Contact Rating (DC)
20 A @ 28V (NO), 25 A @ 28V (NO), 3 A @ 28V (NC)
Power Consumption - Relay
4.0 W
Coil Rating
4.0VA, 1.7W
Contact Amp Rating (Resistive)
30A @ 277VAC (NO), 3A @ 277VAC (NC)
Contact Material
Silver Tin Oxide
Standards
CE Certified, CSA C22.2 No 14, EN/IEC 61810-1, GOST, UL 508
Hz
50/60
Features
Sealed Construction
Number of Poles
2
IP Rating
IP40
For Use With
Hard-Wired Logic Automated Systems
Sealing
Sealed
Response Time
25 msec
Horsepower @ 120V AC
1 hp
Minimum Operating Temperature
-40 Degrees F
Power Consumption
1.7 W
Push-To-Test Method
No Button
Mechanical Operating Durability
5,000,000
Operating Current
20 A at 28V DC (NO UL), 25 A at 28V DC (NO IEC), 3 A at 250V AC (NC IEC), 3 A at 277V AC (NC UL), 3 A at 28V DC (NC IEC), 3 A at 28V DC (NC UL), 30 A at 250V AC (NO IEC), 30 A at 277V AC (NO UL)
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Poles with Basic, 4,000V AC Between Coil and Contact with Reinforced
Horsepower @ 240V AC
3 hp
Frequency
50/60 Hz
Motor Rated
Yes
Series
Harmony(TM) RPF Power Series
Input Voltage
19.2 to 26.4V
Maximum Switching Voltage
250V AC
Weight
2.88 oz
Status Indicator
No Indicator
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Electrical Operating Durability
100,000
Coil Resistance
350 Ohm at 20°C +/- 10 %
Protection Category
RT II
Switching Voltage
250 V IEC
Dielectric Voltage
2000 V AC between poles with basic || 4000 V AC between coil and contact with reinforced || 1500 V AC between contacts with micro disconnection
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 30 A, Electrical Connection 1/4 in Tab Terminal, Flat Pin Width 0.25 in, Number of Pins 8, Sealing Sealed, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 250/277V (NC), 30 A @ 250/277V (NO), Contact Rating (DC) 20 A @ 28V (NO), 25 A @ 28V (NO), 3 A @ 28V (NC), Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 3 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method No Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.