DIN-Rails & Mounting Hardware
- Mfr # MGN26381
- Zoro # G723550070
product price:Â
$
40.99
/ea
Key Features
Locking Features
Padlock
Length
3.4 in
Width
3.4 in
For Use With
Din Rail Modular Devices, Multi 9 Modular Devices
Compatible Product Type
Din Rail Modular Devices, Multi 9 Modular Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGN26381
- Zoro #
- G723550070
- UPC #
- 785901863571
- Country of Origin
- United States
Dimensions
- Length
- 3.4 in
- Width
- 3.4 in
Details
- Item
- DIN-Rails & Mounting Hardware
- Locking Features
- Padlock
- For Use With
- Din Rail Modular Devices, Multi 9 Modular Devices
- Compatible Product Type
- Din Rail Modular Devices, Multi 9 Modular Devices
Description
DIN-Rails & Mounting Hardware, For Use With Din Rail Modular Devices, Multi 9 Modular Devices, Diameter Not Applicable, Length 3.4 in, Width 3.4 in, Locking Features Padlock
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.