Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Diode, Sockets, RPZ; RXZ
- Mfr # RXM040W
- Zoro # G2709725
product price:Â
$
2.99
/ea
Key Features
For Use With
Sockets
Type
Diode, 6-250V DC
Standards
CSA Certified, RoHS Compliant, UL Listed
Module Function
Protection
Compatible Series
RPZ, RXZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RXM040W
- Zoro #
- G2709725
- UPC #
- 785901582168
- Country of Origin
- China
- Item
- Diode
- For Use With
- Sockets
- Type
- Diode, 6-250V DC
- Standards
- CSA Certified, RoHS Compliant, UL Listed
- Module Function
- Protection
- Compatible Series
- RPZ, RXZ
- Weight
- 0.11 oz
- Product Compatibility
- socket RPZ 1 C/O) || socket RPZ 2 C/O) || socket RXZ 2 C/O) || socket RXZ 3 C/O) || socket RXZ 4 C/O)
- Product Or Component Type
- protection module
- Product Destination
- RPM relay || RXM relay
- Accessory / Separate Part Designation
- diode
- [Uc] Control Circuit Voltage
- 6 to 250 V DC
- Accessory / Separate Part Category
- protection accessories
- Compatible Product Type
- Sockets
Description
Diode, For Use With Sockets, Includes Not Applicable, Module Function Protection, Compatible Series RPZ, RXZ, Standards CSA Certified, RoHS Compliant, UL Listed, Weight 0.11 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.