Zoro Homepage
This item is Discontinued.
Schneider Electric Diode, Sockets, RSZ RZM031FPD

Diode, Sockets, RSZ (Discontinued)

  • Mfr # RZM031FPD
  • Zoro # G3610565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZM031FPD
Zoro #
G3610565
UPC #
785901569329
Country of Origin
China

Details

Type
Protection module
Case Color
Black
Item
Diode
Standards
RoHS Compliant
Amps AC
12A @ 250V AC, 12A @ 28V DC, 16A @ 250V AC, 16A @ 28V DC, 8A @ 250V AC, 8A @ 28V DC
Use With
RSB Interface Relays
Coil Volts
110 to 230V DC
For Use With
Sockets
Function
Protection
Weight
0.14 oz
Compatible Series
RSZ
Module Function
Protection

Description

Diode, For Use With Sockets, Includes Not Applicable, Module Function Protection, Compatible Series RSZ, Standards RoHS Compliant, Weight 0.14 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.