Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disconnect Switch, 125 A, 480V AC

  • Mfr # VLS3P125D2

  • Zoro # G3614582


product price: $278.99
/ea
Sold in multiples of 135 for $37,663.65
Free Shipping & Returns

Key Features

Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Voltage
480V AC
Number of Poles
3
Includes
Padlock
For Use With
VLS1GD2, VLS1ND2, VLSC3P2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLS3P125D2
Zoro #
G3614582
UPC #
785901566274
Country of Origin
Italy

Dimensions

Height
2 3/4 in
Width
2 3/4 in
Depth
4 in

Details

Item
Body Switch Disconnector
Description/Special Features
Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Voltage
480V AC
Number of Poles
3
Includes
Padlock
For Use With
VLS1GD2, VLS1ND2, VLSC3P2
Phase
Three
Max. Voltage
8 kV
Protection Method
Non-Fusible
Current Rating
125 A
Standards
UL98CSA C22.2 No 4IEC 60947-3
Mounting Style
Door
Electrical Durability
30000 cycles AC-21
[Ith] Conventional Free Air Thermal Current
125 A 55°C
Rated Operational Power In W
55 kW 400 V AC-23A) || 45 kW 500 V AC-23A) || 45 kW 690 V AC-23A)
Fire Resistance
960°C IEC 60695-2-11
[Uimp] Rated Impulse Withstand Voltage
8 kV
Poles Description
3P
[Icw] Rated Short-Time Withstand Current
2500 A 690 V 1 s
Breaking Capacity
187.5 A 690 V AC-21A) || 375 A 690 V AC-22A) || 1000 A 690 V AC-23A)
Rated Conditional Short-Circuit Current
50 kA 400 V 125 A gG
Mounting Support
door
Product Certifications
cULus || GL
Mechanical Durability
30000 cycles
Product Or Component Type
switch body
[Icm] Rated Short-Circuit Making Capacity
3550 A 690 V
Product Name
TeSys VARIO LS
Ip Degree Of Protection
IP20 conforming to IEC 60529
[Ie] Rated Operational Current
100 A Ue: 600 V UL98 || 125 A AC-21A Ue: 400 V || 125 A AC-21A Ue: 500 V || 125 A AC-21A Ue: 690 V || 125 A AC-22A Ue: 400 V || 125 A AC-22A Ue: 500 V || 125 A AC-22A Ue: 690 V || 125 A AC-23A Ue: 400 V || 100 A AC-23A Ue: 500 V || 47 A AC-23A Ue: 690 V
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz, 600 V AC 50/60 Hz UL 508
Ambient Air Temperature For Operation
-25-55°C
Network Frequency
50/60 Hz
Making Capacity
1250 A 690 V AC-23A || 187.5 A 690 V AC-21A || 375 A 690 V AC-22A
Tightening Torque
power circuit 5-6 N.m screw clamp terminals
Mechanical Robustness
vibrations 2 to 100 Hz Fc 0.7 g) IEC 60068-2-6 || shocks 11 ms Ea 15 gn) IEC 60068-2-27
Connections - Terminals
power circuit screw clamp terminals 50-50 mm² solid || power circuit screw clamp terminals 70-70 mm² flexible - without cable end
Intermittent Duty Class
class 120 - 60 %
Performance Level
high performance
Device Short Name
VLS3P
Contacts Type And Composition
3 NO
Network Type
AC
Color
Gray
[Ithe] Conventional Enclosed Thermal Current
100 A
Range
TeSys

Description

Disconnect Switch, Current Rating 125 A, Depth 4 in, For Fuse Class Not Applicable, Height 2 3/4 in, Includes Padlock, Mounting Style Door, Number of Poles 3, Phase Three, Protection Method Non-Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.