Discrete input module, Modicon X80, 32 inputs, 24V DC positive

  • Mfr # BMXDDI3202K

  • Zoro # G200422746


product price:  $506.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
2.2"
Width
4.4"
Length
4.6"
Voltage Detection Threshold
< 14 V DC sensor fault || > 18 V DC sensor OK
Current State 0 Guaranteed
<= 0.5 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BMXDDI3202K
Zoro #
G200422746
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
2.2"
Width
4.4"
Length
4.6"

Details

Item
Discrete input module X80 - 32 inputs -
Voltage Detection Threshold
< 14 V DC sensor fault || > 18 V DC sensor OK
Current State 0 Guaranteed
<= 0.5 mA
Vibration Resistance
3 gn
Dc Maximum Filtering Time
7 ms
Product Or Component Type
discrete input module
Typical Current Consumption
121 mA 3.3 V DC
Protection Type
1 external fuse per group of channel 0.5 A fast blow || reverse polarity protection
Input Compatibility
with 2-wire/3-wire proximity sensors IEC 60947-5-2 || with 2-wire/3-wire proximity sensors IEC 61131-2 Type 1
Input Impedance
9600 Ohm
Dielectric Strength
1500 V AC 50/60 Hz 1 minute, primary/secondary || 500 V DC 1 minute, between group of channels
Voltage Range
19 to 30 V
Ambient Air Temperature For Storage
-40-85 °C
Power Dissipation In W
3.9 W
Insulation Resistance
> 10 MOhm 500 V DC
Operating Altitude
0 to 6561.68 ft (0 to 2000 m) || 2000 to 5000 m with derating factor
Discrete Input Number
32
Discrete Input Voltage
24 V DC positive
Paralleling Of Inputs
no
Current State 1 Guaranteed
>= 2 mA
Discrete Input Type
isolated
Status Led
1 LED (Green) module operating (RUN) || 1 LED per channel (Green) channel diagnostic || 1 LED (Red) module error (ERR) || 1 LED (Red) module I/O
Discrete Input Current
2.5 mA
Dc Typical Filtering Time
4 ms
Shock Resistance
30 gn
Ambient Air Temperature For Operation
0-60 °C
Mtbf Reliability
905000 H
Relative Humidity
5-95 % 55-55 °C without condensation
Input Type
current sink (logic positive)
Ip Degree Of Protection
IP20
Range of Product
Modicon X80

Description

Discrete input module X80 - 32 inputs -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.