Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Discrete Output Module, 24V DC

  • Mfr # TM3DQ16TG

  • Zoro # G715890757


product price: $250.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Current Rating
20 mA
Compatible with Brand
Schneider Electric
Output Type
(16) PNP
Input Circuit Voltage - Maximum
24 V DC
Wire Connection Type
Spring Clamp Terminal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3DQ16TG
Zoro #
G715890757
UPC #
3606480611490
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.5 in
Overall Width
1 in
Overall Depth
3.3 in

Details

Current Rating
20 mA
Compatible with Brand
Schneider Electric
Output Type
(16) PNP
Input Circuit Voltage - Maximum
24 V DC
Wire Connection Type
Spring Clamp Terminal
Communication Protocol
SoMachine-Network
Compatible with Series
Modicon TM3
Product Type
Discrete Output Module
Number of Inputs
0
Mounting Style
Panel
Number of Outputs
16
Compatible with Manufacturer Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Product Type
Programmable Logic Controllers
Item
Discrete Output Module
Power Required
24V DC
Compatible with Mfr. Model No.
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Manufacturer Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible with Manufacturer Model No.
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Pump Manufacturer Part Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
For Use with Mfr Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Manufacturer Part Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262
Compatible Mfr. Model Number
Modicon M221, Modicon M241, Modicon M251, Modicon M262

Description

Discrete output module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.