Zoro Homepage

Display Module, 12V DC, 5.2" H

  • Mfr # HMIG3X

  • Zoro # G415890460


product price: $1,913.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Height
5.2 in
Input Circuit Voltage - Minimum
12 V DC
Overall Width
7.4 in
Product Type
Display Module
Communication Protocol Method
Ethernet, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIG3X
Zoro #
G415890460
UPC #
3606489747930
Country of Origin
China

Dimensions

Overall Height
5.2 in
Overall Width
7.4 in
Overall Depth
1.8 in

Details

Item
Display Module
Input Circuit Voltage - Minimum
12 V DC
Product Type
Display Module
Communication Protocol Method
Ethernet, USB
Features
Suitable for Harsh Outdoor Environments, UV Protection to Direct Sunlight
Compatible with Series
HMIDT35X, HMIDT65X, HMIDT75X
Voltage
12V DC
Communication Protocol
Modbus, Modbus TCP/IP, Uni-Telway
Input Circuit Current - Maximum
30 A
Input Circuit Voltage - Maximum
12 V DC
Memory Type
256 MB RAM, 512 KB NVRAM Backup

Description

Display Module, Not Applicable, Voltage 12V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.