Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Display Module, 12V DC, 5.39" H

  • Mfr # TM171DWAL2L

  • Zoro # G3613304


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Port Type
Lan Expansion Bus
Height
5.39 in
Width
3.8 in
Depth
1.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171DWAL2L
Zoro #
G3613304
UPC #
606480752650
Country of Origin
Italy

Dimensions

Height
5.39 in
Width
3.8 in
Depth
1.23 in
Overall Width
3.8 in
Overall Depth
1.23 in
Overall Height
5.39 in

Details

Item
Display Module
Display Type
LCD
Port Type
Lan Expansion Bus
Special Features
The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
Voltage
12V DC
For Use With
Modicon M171
Product Type
Display Module
Local Signalling
LCD display
Supply
external source
Ip Degree Of Protection
front face IP40
Color
White
Number Of Key
4
Marking
CE
Upgradeability
Upgradeable through digital modules and upgraded components
[Us] Rated Supply Voltage
12 V DC
Display Colour
monochrome
Power Consumption In W
0 W || 5 W
Product Certifications
cURus
Product Compatibility
logic controller M171 optimized
Realtime Clock
with
Product Or Component Type
display module
Compatible Product Type
Logic Controller
Compatible with Series
Modicon, M171
Compatible with Brand
Schneider

Description

Display Module, LCD, Voltage 12V DC, Port Type Lan Expansion Bus, Width 3.8 in, Height 5.39 in, Depth 1.23 in, For Use With Modicon M171, The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.