Dry Type Power Distribution Transformer, 112.5 kVA, 2, 120V AC, 208V AC Wye

  • Mfr # EXN112T65H

  • Zoro # G014840903


product price:  $9,428.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
120V AC, 208V AC Wye
Power Rating
112.5 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN112T65H
Zoro #
G014840903
UPC #
785901435952
Country of Origin
China

Dimensions

Overall Height
37.52 in
Overall Width
31.3 in
Overall Depth
28.43 in

Details

Item
Dry Type Power Distribution Transformer
Output Voltage
120V AC, 208V AC Wye
Power Rating
112.5 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Sound Level
44 dB
Enclosure Material
Aluminum
Temperature Rise
150 Degrees C
Input Voltage
600V AC
Frequency
60 Hz
Voltage Function
Step Down

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.