CAD Drawings

Download CAD Files

Dry Type Power Distribution Transformer, 15 kVA, 2, 120V AC, 240V AC, 240x480V

  • Mfr # EE15S3H

  • Zoro # G914840898

CAD Available

product price: $2,222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
240x480V
Output Voltage
120V AC, 240V AC
Power Rating
15 kVA
Phase
Single
NEMA Enclosure Rating
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE15S3H
Zoro #
G914840898
UPC #
785901792468
Country of Origin
Mexico

Dimensions

Overall Height
27 in
Overall Width
20 in
Overall Depth
16 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
240x480V
Output Voltage
120V AC, 240V AC
Power Rating
15 kVA
Phase
Single
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Color
Black/Green
Standards
RoHS
Number of Outputs
(1) Analog, (3) Digital
Input Voltage
240V AC, 480V AC
Enclosure Material
Aluminum
Voltage Function
Step Down
Frequency
60 Hz
Temperature Rise
150 Degrees C
Input Phase AC
Three
Display Type
LED
Number of Inputs
(3) Analog, (7) Digital
Brake Chopper Included
Yes
Maximum Output Power
2 hp
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Input Type
Analog, Digital
Output Voltage Range
380V AC to 500V AC
Ethernet Port Included
Yes
Output Type
Analog, Digital
Start/Stop Control
Programmable
Input Voltage Range
380V AC to 500V AC
Control Type
Remote
Displays
LED
Output Phase AC
Three
Style
Compact
Input Frequency
50 to 60 Hz
Control Method
Remote
Enclosure
Totally Enclosed
With Line Contactor / No Line Contactor
With Line Contactor
Maximum Output Current
4.1 A
Series
ATV320
Application
Complex Machines
Output Frequency Range
0.599 kHz
Dynamic Braking
Yes
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.