CAD Drawings

Download CAD Files

Dry Type Power Distribution Transformer, 150 kVA, 2, 120V AC, 208V AC Wye, 480V

  • Mfr # EXN150T3H

  • Zoro # G214840895

CAD Available

product price:  $9,631.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

CAD Drawing
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
150 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN150T3H
Zoro #
G214840895
UPC #
785901357940
Country of Origin
United States

Dimensions

Overall Height
40.59 in
Overall Width
33.66 in
Overall Depth
32.56 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
150 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Sound Level
47 dB
Voltage Function
Step Down
Frequency
60 Hz
Temperature Rise
150 Degrees C
Input Voltage
480V AC
Enclosure Material
Aluminum
CAD Available
Yes

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.