Dry Type Power Distribution Transformer, 150 kVA, 2, 120V AC, 208V AC Wye

  • Mfr # EXN150T65H

  • Zoro # G114840902


product price:  $13,146.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
600V delta primary, 208Y/120V secondary
Output Voltage
120V AC, 208V AC Wye
Power Rating
150 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN150T65H
Zoro #
G114840902
UPC #
785901435921
Country of Origin
Mexico

Dimensions

Overall Height
40.59 in
Overall Width
33.66 in
Overall Depth
32.56 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
600V delta primary, 208Y/120V secondary
Output Voltage
120V AC, 208V AC Wye
Power Rating
150 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Input Voltage
600V AC
Voltage Function
Step Down
Sound Level
47 dB
Frequency
60 Hz
Enclosure Material
Aluminum
Temperature Rise
150 Degrees C

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.