Dry Type Power Distribution Transformer, 225 kVA, 1, 120V AC, 208V AC Wye, 600V delta

  • Mfr # EX225T65H

  • Zoro # G314840900


product price:  $22,739.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
600V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
225 kVA
Phase
Three
Mounting - Transformer
floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX225T65H
Zoro #
G314840900
UPC #
785901003151
Country of Origin
United States

Dimensions

Overall Height
57.52 in
Overall Width
40.08 in
Overall Depth
32.76 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
600V delta
Output Voltage
120V AC, 208V AC Wye
Power Rating
225 kVA
Phase
Three
Mounting - Transformer
floor
Hz - Electrical
60 Hz
NEMA Enclosure Rating
1
IP Rating
IP11
Winding Material
Aluminum
Color
Black/Green
Temperature Rise
150 Degrees C
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Number of Outputs
(1) Analog, (3) Digital
Voltage Function
Step Down
Frequency
60 Hz
Enclosure Material
Aluminum
Input Voltage
600V AC
Sound Level
49 dB
Output Phase AC
Three
Input Frequency
50 to 60 Hz
Start/Stop Control
Programmable
With Bypass / No Bypass
No Bypass
Application
Complex Machines
Output Type
Analog, Digital
Input Phase AC
Three
Dynamic Braking
Yes
Style
Compact
Control Method
Remote
Input Type
Analog, Digital
Displays
LED
Enclosure
Totally Enclosed
Digital Readout
Output Current; Output Frequency; Output Voltage
Number of Inputs
(3) Analog, (7) Digital
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 500V AC
Maximum Output Current
4.1 A
Series
ATV320
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Voltage Range
380V AC to 500V AC
Control Type
Remote
Maximum Output Power
2 hp
Brake Chopper Included
Yes
Output Frequency Range
0.599 kHz
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Torque Application
Constant Torque, Variable Torque

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.