Dry Type Power Distribution Transformer, 30 kVA, 2, 120V AC, 208V AC Wye, 480V

  • Mfr # EXN30T3HCU

  • Zoro # G114840896


product price:  $5,062.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
30 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN30T3HCU
Zoro #
G114840896
UPC #
785901412885
Country of Origin
Mexico

Dimensions

Overall Height
28.31 in
Overall Width
25.51 in
Overall Depth
24.69 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
30 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Input Voltage
480V AC
Frequency
60 Hz
Temperature Rise
150 Degrees C
Voltage Function
Step Down
Enclosure Material
Copper
Sound Level
39 dB

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.