Dry Type Power Distribution Transformer, 75 kVA, 2, 120V AC, 208V AC Wye, 480V

  • Mfr # EXN75T3HCU

  • Zoro # G214840901


product price:  $8,661.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXN75T3HCU
Zoro #
G214840901
UPC #
785901830863
Country of Origin
Mexico

Dimensions

Overall Height
33.5 in
Overall Width
30.08 in
Overall Depth
27.44 in

Details

Item
Dry Type Power Distribution Transformer
Input Voltage - Transformer
480V
Output Voltage
120V AC, 208V AC Wye
Power Rating
75 kVA
Phase
Three
Hz - Electrical
60 Hz
NEMA Enclosure Rating
2
IP Rating
IP11
Winding Material
Aluminum
Standards
CSA C22.2 No 47, NEMA ST-20, RoHS, UL 1561
Sound Level
44 dB
Voltage Function
Step Down
Enclosure Material
Copper
Temperature Rise
150 Degrees C
Frequency
60 Hz
Input Voltage
480V AC

Description

Dry Type Power Distribution Transformer, IP Rating IP11

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.