Zoro Homepage

Dual Port Module

  • Mfr # VW3A3720

  • Zoro # G0197394


product price: $386.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altivar Process Modular
Cable Length (Meters)
100
Cable Length (Ft.)
328
Function
Communication Module
Application
EtherNet/IP, Modbus TCP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A3720
Zoro #
G0197394
UPC #
785901005643
Country of Origin
Indonesia

Dimensions

Cable Length (Meters)
100
Cable Length (Ft.)
328

Details

Item
Dual Port Module
For Use With
Altivar Process Modular
Function
Communication Module
Application
EtherNet/IP, Modbus TCP
Used For
Communication Module
Display
LED
Type
Communication module
Compatible with Sub-Brand
Altivar
Compatible with Manufacturer Part Number
Mfr. No. 490NTC000.., Mfr. No. 490NTC000..U, Mfr. No. 490NTW000.., Mfr. No. 490NTW000..U

Description

Dual Port Module, Application EtherNet/IP, Modbus TCP, For Use With Altivar Process Modular, For Use with Series ATV600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.